
Programming Port, Cat 5e Ethernet, Size M, Type 4-IP65
Item #: 455723
Cat #: P-R2-M3RUV0
UPC: 842864101697
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Size M, Type 4-IP65, Universal International Receptacle, 250 Volt Ac, 20 Amp
Overview
Programming Port, Cat 5e Ethernet, Size M, Type 4-IP65, Universal International Receptacle, 250 Volt Ac, 20 Amp
GracePorts® are communication ports that allow workers to access control panels easily through closed doors, which eliminates the risk of contamination to the panel. Thru-door access enhances compliance to NFPA 70E / CSA Z462 as well as global electrical safety standards. Our ability to fully customize your GracePort® to meet your precise needs means never having to compromise safety.
Also known as: 842864101697, P-R2-M3RUV0
Specifications
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | Medium |
| Connector Type: | CAT 5E |
| Mounting: | Panel |
| Size: | Medium |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | CAT 5E |