Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... 600V Rated Molded Case Circuit Breakers
Share
Siemens
BREAKER FD 3P 150A
Item #: 455770
Cat #: FXD63L150
UPC: 783643212268
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE FXD63L150 BREAKER FD 3P 150A
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE FXD63L150 BREAKER FD 3P 150A
Also known as:
783643212268, FXD63L150
Specifications
Poles:
3
Amps:
150
Poles:
3
Amps:
150
Close
Close and Retry