20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 455834

Cat #: M5362-SGW

UPC: 078477363317

to view pricing and more.
Documents & Guides
Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, Straight Blade, Industrial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Brass Strap, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, Straight Blade, Industrial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Brass Strap, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477363317, M5362-SGW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White