60PAR30HALSNFL25 120V 10/CS 1/SKU *** Discontinued ***
Item #:
455862
Cat #:
60PAR30/HAL/S/NFL25-120V
UPC:
046135161285
Sign In or Register to view pricing and more.
Documents & Guides
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60Watt 120Volt Medium Base NarrowFlood25 Beam *** Discontinued ***
Overview
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60Watt 120Volt Medium Base NarrowFlood25 Beam *** Discontinued ***
Also known as: 046135161285, 60PAR30/HAL/S/NFL25-120V
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 1070 |
Color Rendering Index (CRI): | 99 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 25° |
Color Temperature: | 2900 (Warm White) |
Color Rendering Index (CRI): | 99 |
Volts AC: | 120 |
Wattage: | 60 |
Angle: | 25° |
Lumens: | 1070 |
Base: | Medium Screw (E26) |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)