Push button, 3-Position, 30mm Mushroom Head, No Cap, Illuminated

Item #: 45594

Cat #: 800T-FXNQ10XA7

UPC: 781180238062

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Momentary, 30mm, Mushroom, No Cap, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Momentary-Maintained-Momentary, 30mm, Mushroom, No Cap, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180238062, 800T-FXNQ10XA7

Specifications

Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC: 120
Family / Style: 800T