Drive, PowerFlex 700, 77A, 60HP, 480VAC, LED HIM

Item #: 45611

Cat #: 20BD077A3ANNAEC0

UPC: 820919287510

to view pricing and more.
Drive, PowerFlex 700, Frame 0, 77 Amp, 60 Horse Power, 480 Volt DC, LED HIM Interface

Overview

Drive, PowerFlex 700, Frame 0, 77 Amp, 60 Horse Power, 480 Volt DC, LED HIM Interface
Also known as: 820919287510, 20BD077A3ANNAEC0

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 60
Amps: 77
Volts AC: 480
Horsepower: 60
Phase: 3
Type: AC, Drive