AC Drive, 480VAC, 3PH, 248A, 200HP ND, 150HP HD, Frame 7, No Brake

Item #: 456137

Cat #: 20G1AGD248AN0NNNNN

UPC: 884951210349

to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, Frame 7, No Brake

Overview

AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, Frame 7, No Brake

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 884951210349, 20G1AGD248AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Amps: 248
Horsepower: 150, 200
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Amps: 248
IP/NEMA Rating: IP20
Type: AC Drive, General Purpose
Size: 7
Horsepower: 150, 200