Ladder Type Aluminum Cable Tray, 6" D x 36" W x 20' L

Item #: 456152

Cat #: 46A09-36-240

UPC: 781011245214

to view pricing and more.
Documents & Guides
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 36" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth

Overview

Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 36" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth

As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.

Also known as: 781011245214, 46A09-36-240

Specifications

Length: 20 ft
Width: 36 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 36 in