Copper Patch Cord, Cat 6A, Red UTP Cable

Item #: 456179

Cat #: UTP6A10RD

UPC: 074983122776

Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Red, 10 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Red, 10 ft.
Also known as: 074983122776, UTP6A10RD

Specifications

Color: Red
Material: Copper
Length: 10 ft
Color: Red
Length: 10 ft
Material: Copper