REXEL logo

Liquidtight Connector, 90°, 1-1/4" , Non-Insulated

Item #: 4562
Cat #: 5255AL
UPC: 786210802572
Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 1-1/4 Inch, Non-Insulated, Aluminum, For Use With Metallic Liquidtight Conduit

Product Overview

Liquidtight Connector, 90°, 1-1/4 Inch, Non-Insulated, Aluminum, For Use With Metallic Liquidtight Conduit
Also known as: 786210802572, 5255AL
Frequently Bought Together (30)
Appleton
LL57SA Conduit Body, Type LL, 1-1/2", Form 7, Aluminum
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Thomas & Betts
H150A Threaded Conduit Hub, 1-1/2", Aluminum, Insulated
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Thomas & Betts
676AL 3/4 INCH ALUM ERICKSON CPLG
Steel City
HS102-SS 3/4 1H PIPE STRP
Thomas & Betts
H075A T&B HUBS II
Thomas & Betts
HS101-SS 1/2 RIGID 1 HOLE STAINLESS STRAP
Appleton
GASK575 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/2", Neoprene
Appleton
470SA Conduit Body Cover, Form 7, Size: 1-1/4", Material: Aluminum
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Thomas & Betts
H400A COND.FITT.
Appleton
570SA Conduit Body Cover, 1-1/2", Form 7, Aluminum
Appleton
LB47SA Conduit Body, Type: LB, Size: 1-1/4", Form 7, Aluminum
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
GASK573 Conduit Body Gasket, Type Solid, Form 7, Size: 1", Neoprene
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
3M
1400C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 60'
3M
1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'
Burndy
YA6CLBOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG
Appleton
270SA Conduit Body Cover, 3/4", Form 7, Aluminum
Thomas & Betts
5253AL Liquidtight Connector, Non-Insulated, 3/4", 90°, Aluminum
Thomas & Betts
HS100-SS 3/8 RIGID ONE HOLE STAINLESS STRAP
Appleton
PB-1000-D Conduit Bushing, Insulating, 4", Threaded, Plastic
Multiple
UA075GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 3/4", Gray, Cut to Length
Multiple
UA125GRY50CL Liquidtight, Type: UA, 1-1/4", Gray, 50' Coil
Appleton
C125-A Conduit Body, Type: C, Size: 1-1/4", Form 85, Aluminum
Appleton
GK125-150-N Conduit Body Gasket, Type: Solid/Open, Size: 1-1/4 to 1-1/2"
Appleton
K125&150-A Conduit Body Cover, 1-1/4" - 1-1/2", Form 85, Aluminum
Thomas & Betts
5235AL 1-1/4IN STR LT NONINSUL CONN ALUM

Specifications

Diameter: 1 1/4 in
Material: Aluminum, Aluminum
Type: Liquidtight Connector, Non-Insulated
Angle: 90°, 90°
Diameter: 1 1/4 in
Type: Liquidtight Connector, Non-Insulated
Material: Aluminum, Aluminum
Angle: 90°, 90°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)