12 AWG XHHW Stranded Copper, Yellow

Item #: 456213

Cat #: M712ST-08

UPC:

to view pricing and more.
Documents & Guides
12 AWG XHHW Stranded (7) Copper, Yellow

Overview

12 AWG XHHW Stranded (7) Copper, Yellow

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M712ST-08

Specifications

Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow