EV UNIT RC DAMP WHT

Item #: 456240
Cat #: EV4D
UPC: 782520865474
Sign In or Register to view pricing and more.
Documents & Guides

Overview

DUAEV4D
Also known as: 782520865474, EV4D

Specifications

Volts AC: 120/277
Wattage: 4
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC: 120/277
Material: Thermoplastic
Standards: California Proposition 65
Wattage: 4
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)