BRKR NEG 15A 1P 277V 35K LUGS

Item #: 456260

Cat #: NEG1B015L

UPC: 783643519503

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEG FRAME WITH STANDARD BREAKING CAPACITY. 15A 1-POLE (22KAIC AT 347V) (35KAIC AT 277V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEG FRAME WITH STANDARD BREAKING CAPACITY. 15A 1-POLE (22KAIC AT 347V) (35KAIC AT 277V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x 5.5 x 3.
Also known as: 783643519503, NEG1B015L

Specifications

No Specifications Available