1 POLE HIGH DEN.

Item #: 456284

Cat #: 1492-GS1G120-H1

UPC: 662072991992

to view pricing and more.
Documents & Guides
AB 1492-GS1G120-H1 1 POLE HIGH DEN.

Overview

AB 1492-GS1G120-H1 1 POLE HIGH DEN.
Also known as: 662072991992, 1492-GS1G120-H1

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 12
Poles: 1
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 277, 480Y
Amps: 12
Volts DC: 65