Head for illuminated push button, XB4, metal, white flush, 22mm, universal LED, spring return

Item #: 456412

Cat #: ZB4BW913

UPC: 389110889898

to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, spring return, illuminated ring

Overview

Head for illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, spring return, illuminated ring

This Harmony XB4, plain lens white flush head with illuminated ring operates with a spring return / impulse mechanism. This button head with illuminated ring provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its illuminated ring and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.

Also known as: 389110889898, ZB4BW913

Specifications

Standards: California Proposition 65
Standards: California Proposition 65