MOLDED CASE CIRCUIT

Item #: 456609

Cat #: HLL36020C

UPC: 785901950394

to view pricing and more.

Overview

SQD HLL36020C MOLDED CASE CIRCUIT
Also known as: 785901950394, HLL36020C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 50 kA