MOLDED CASE CIRCUIT

Item #: 456610

Cat #: HLL36070C

UPC:

to view pricing and more.
Documents & Guides
SQD HLL36070C MOLDED CASE CIRCUIT

Overview

SQD HLL36070C MOLDED CASE CIRCUIT
Also known as: HLL36070C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 50 kA