Digital Dimmer, Sensor, Maestro, Taupe

Item #: 456614

Cat #: MSCLV-1000M-TP

UPC: 027557803939

to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Taupe.

Overview

Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Taupe.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557803939, MSCLV-1000M-TP

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Wattage: 800
Poles: 1
Mounting: Knuckle
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Volts AC: 120
Wattage: 800
Mounting: Knuckle
Color: Taupe
Family / Style: Maestro
Poles: 1