Mini circuit breaker, QO, 20A, 1 pole, 120VAC, 22kA, ARC fault, pigtail, plug in mount

Item #: 456743

Cat #: QO120VHAFI

UPC: 785901682998

to view pricing and more.

Overview

Mini circuit breaker, QO, 20A, 1 pole, 120VAC, 22kA, ARC fault, pigtail, plug in mount

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 22kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes an arc fault interrupt with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901682998, QO120VHAFI

Specifications

Family / Style: QO
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 22 kA