HID Lampholder, Mogul Base, Porcelain, Keyless, Yellow

Item #: 456888

Cat #: 8750-1

UPC: 078477155448

to view pricing and more.
Documents & Guides
POS Mogul Base, One-Piece, Keyless, HID, Glazed Porcelain Lampholder, Super Metalarc Horz HID, Single Circuit, TWO # 8-32 mounting bushings,with two 12 inch leads 14 AWG SEW-2 glass braid, one black and one white free ends stripped 1/2 inch, Yellow.

Overview

POS Mogul Base, One-Piece, Keyless, HID, Glazed Porcelain Lampholder, Super Metalarc Horz HID, Single Circuit, TWO # 8-32 mounting bushings,with two 12 inch leads 14 AWG SEW-2 glass braid, one black and one white free ends stripped 1/2 inch, Yellow.

POS Mogul Base, One-Piece, Keyless, HID, Glazed Porcelain Lampholder, Super Metalarc Horz HID, Single Circuit, TWO # 8-32 mounting bushings,with two 12 inch leads 14 AWG SEW-2 glass braid, one black and one white free ends stripped 1/2 inch, Yellow.

Also known as: 078477155448, 8750-1

Specifications

Base: Mogul Screw (E39)
Light Technology: HID, Incandescent
Color: Yellow
Base: Mogul Screw (E39)
Color: Yellow
Light Technology: HID, Incandescent