1X1 NRW SLT GRY DCT

Item #: 456912

Cat #: TY1X1NPG6

UPC: 786210957012

Sign In or Register to view pricing and more.
Documents & Guides
TB TY1X1NPG6 1X1 NRW SLT GRY DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

TB TY1X1NPG6 1X1 NRW SLT GRY DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957012, TY1X1NPG6

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Length: 6 ft
Material: Halogen-Free
Width: 1 in
Height: 1 in
Material: Halogen-Free
Color: Gray
Length: 6 ft