250A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 45695

Cat #: LPJ-250SPI

UPC: 051712626422

to view pricing and more.
Documents & Guides
250 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

250 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626422, LPJ-250SPI

Specifications

Amps: 250
Type: Current-Limiting, Fuse, Indication
Speed: Time Delay
Family / Style: LPJ
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Amps: 250
Speed: Time Delay
Class: J
Type: Current-Limiting, Fuse, Indication
Family / Style: LPJ
Interrupt Rating DC: 100 kA, 300 kA