Power Relay, Open, 40A, 240VAC, 120VAC Coil, DPDT, Magnetic Blowout

Item #: 45696

Cat #: 700-HG42A1-6

UPC: 662073312574

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 120V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 120V AC Coil
Also known as: 662073312574, 700-HG42A1-6

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Volts AC Control: 120
Mounting: Surface
Type: Power Relay
Poles: 2
Amps: 40
Family / Style: 700-HG42