COMBO STARTER 600VAC 27A NEMA

Item #: 456969

Cat #: 8538SCG33V02S

UPC: 785901325468

to view pricing and more.
Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

COMBO STARTER 600VAC 27A NEMA

Also known as: 785901325468, 8538SCG33V02S

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65