This product has been discontinued.

Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Black
Item #: 457045
Cat #: EFB610BTCBK
UPC: 786564077541
to view pricing and more.
Documents & Guides
Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black
Overview
Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black
Die cast aluminum cover assembly designed to be used on top of the floor covering. For use on Evolution Series 6-, 8- and 10-gang floor boxes (EFB6, EFB8 and EFB10).
Also known as: 786564077541, EFB610BTCBK
Specifications
| Height: | 16 3/8 in |
| Color: | Black |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Black |
| Material: | Aluminum |