I/O Module, Digital DC Individually Isolated Input, 16 Channel, 24VDC

Item #: 457069

Cat #: 1756-IB16IF

UPC: 885630081779

to view pricing and more.
I/O Module, ControlLogix, Digital DC, Individually Isolated Input, 16 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital DC, Individually Isolated Input, 16 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-IB16IF from Rockwell Automation® is a 10-30 V DC ControlLogix digital input module with 16 points. It is isolated, fast, and peer to peer. And it has input and communication status and module health display.

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 885630081779, 1756-IB16IF

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Type: I/O Module
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module
Special Program: Rockwell Automation Preferred Product