Enclosure, NEMA 4, Continuous Hinge with Clamps, 30" x 24" x 12"
Item #:
45719
Cat #:
A30H24DLP
UPC:
783510245900
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 12 Inch, Steel/Gray
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 12 Inch, Steel/Gray
The nVent HOFFMAN HOFA30H24DLP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510245900, A30H24DLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 24 in |
Height: | 30 in |
Mounting: | Surface |
Material: | Steel |
Depth: | 12 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 30 in |
Material: | Steel |
Width: | 24 in |
Mounting: | Surface |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)