Indicating Light Lens

Item #: 457203

Cat #: E29KPG

UPC: 782113130170

to view pricing and more.
Documents & Guides
17mm, Heavy-duty Green Plastic Lens, No Legend

Overview

17mm, Heavy-duty Green Plastic Lens, No Legend
Also known as: 782113130170, E29KPG

Specifications

Color: Green
Diameter: 17 mm
Material: Plastic
Type: Lens
Color: Green
Material: Plastic
Diameter: 17 mm
Type: Lens