Indicating Light, Plastic Lens, Red, 17mm Diameter

Item #: 457204

Cat #: E29KPR

UPC: 782113130187

to view pricing and more.
Documents & Guides
Indicating Light, 17 mm, Heavy-Duty Red Plastic Lens

Overview

Indicating Light, 17 mm, Heavy-Duty Red Plastic Lens
Also known as: 782113130187, E29KPR

Specifications

Type: Indicator Light, Lens
Color: Red
Size: 17 mm
Mounting: Device
Material: Plastic
Type: Indicator Light, Lens
Size: 17 mm
Material: Plastic
Color: Red
Mounting: Device