375/281W 240/208V, 24

Item #: 457341

Cat #: H3703024

UPC: 686334116022

to view pricing and more.
Documents & Guides
TPI H3703024 375/281W 240/208V, 24

Overview

TPI H3703024 375/281W 240/208V, 24
Also known as: 686334116022, H3703024

Specifications

Wattage: 375, 281
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208
Standards: California Proposition 65