50PAR30HALSSP10 120V 10/CS 1/SKU

Item #: 457347
Cat #: 50PAR30/HAL/S/SP10-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OBSHAL/S/SP10 120V Tungsten Halogen PAR30 Silver Reflector Lamp 50Watt 120Volt Medium Base Spot10 Beam

Overview

OBSHAL/S/SP10 120V Tungsten Halogen PAR30 Silver Reflector Lamp 50Watt 120Volt Medium Base Spot10 Beam
Also known as: 50PAR30/HAL/S/SP10-120V

Specifications

Color Rendering Index (CRI): 99
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 50
Color Temperature: 2875 (Warm White)
Light Technology: Halogen
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Color Temperature: 2875 (Warm White)
Lumens: 850
Volts AC: 120
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)