1/2" Hex Nut Driver, Insulated

Item #: 45739

Cat #: 630-1/2-INS

UPC: 092644650611

to view pricing and more.
Documents & Guides
1/2" Hex Nut Driver, Insulated1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 7-5/16"

Overview

1/2" Hex Nut Driver, Insulated1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 7-5/16"
Also known as: 092644650611, 630-1/2-INS

Specifications

Diameter: 1/2 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 3 in
Type: Nut Driver, Insulated, Hollow Shaft
Standards: California Proposition 65