Enclosure, NEMA 4, 60 x 36 x 10", Steel/Gray ***Discontinued, See Sub***

Item #: 45741

Cat #: A60H36CLP

UPC: 783510245801

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4, 60 x 36 x 10 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

Overview

Wall Mount Enclosure, NEMA 4, 60 x 36 x 10 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510245801, A60H36CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 60 in
Depth: 10 in
Color: Gray
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Width: 36 in
Finish: Powder Coated
Height: 60 in
Color: Gray
Material: Steel