Breaker, 15/25A, 1P/2P, 120/240V, 10 kAIC

Item #: 457500

Cat #: HOMT1515225

UPC: 785901306337

to view pricing and more.
Breaker, 15/25 Amp, 1 to 2-Pole, Wire Size #14-8, 10 kAIC, 120/240VAC

Overview

Breaker, 15/25 Amp, 1 to 2-Pole, Wire Size #14-8, 10 kAIC, 120/240VAC
Also known as: 785901306337, HOMT1515225

Specifications

Poles: 2, 1
Family / Style: Homeline
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2, 1
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: Homeline
Amps: 15
Interrupt Rating AC: 10 kA