Push Button, 2-Position, 30mm, Push-Pull, Red, Jumbo Mushroom

Item #: 45755

Cat #: 800T-FXJ6D4

UPC: 781180237843

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXJ6D4 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained jumbo mushroom push button. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180237843, 800T-FXJ6D4

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton
Special Program: Rockwell Automation Preferred Product