3/4 ENVIRO-FLEX 100' COIL

Item #: 457578

Cat #: V06AGA1

UPC: 088700150072

to view pricing and more.
3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

Overview

3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

CANTEX V06AGA1 is a 3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit gives complete environmental protection for exposed cable installations.

Also known as: 088700150072, V06AGA1

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Length: 100 ft
Type: LFNC-B