60A 3P 4W 3PH 240VAC FUS MECH INT

Item #: 457606

Cat #: PS460FMIR9-W

UPC: 785007101195

to view pricing and more.
Documents & Guides
"Triple pole, Four wire, Fusible Mechanical Interlock Receptacle. 6 amp,240 vac.

Overview

"Triple pole, Four wire, Fusible Mechanical Interlock Receptacle. 6 amp,240 vac.
Also known as: 785007101195, PS460FMIR9-W

Specifications

Phase: 3
Color: Gray
Type: Interlock
Amps: 60
Phase: 3
Type: Interlock
Color: Gray
Amps: 60