ETN HFD2050L Series C, F-frame Mold

Item #: 457641

Cat #: HFD2050L

UPC: 786679451809

to view pricing and more.

Overview

ETN HFD2050L Series C F-fram
Also known as: 786679451809, HFD2050L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA