Freestand Single Access Gray Inside Type 12, 60.06x48.06x18.06, Gray, Steel

Item #: 457662

Cat #: A604818FSDG

UPC: 783510387297

to view pricing and more.
NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Gray Inside Type 12, A604818FSDG item measures 60.06x48.06x18.06in. with a material of Steel colored Gray.

Overview

NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Gray Inside Type 12, A604818FSDG item measures 60.06x48.06x18.06in. with a material of Steel colored Gray.

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510387297, A604818FSDG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48.060 in
Depth: 18.060 in
Finish: Powder Coated
Height: 60.060 in
Color: Gray
Material: Steel
Depth: 18.060 in
Height: 60.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Finish: Powder Coated