This product has been discontinued.
This product may not be available in all locations.

Disconnect Switch, 60A, 600VAC, 250VDC, Type QMW, Non-Fused
Item #: 457667
Cat #: THMC32
UPC: 783164010909
to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fused, Premium Duty, Type QMW
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fused, Premium Duty, Type QMW
Also known as: 783164010909, THMC32
Specifications
| Type: | Disconnect Switch, QMW |
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 600 |
| Amps: | 60 |
| Type: | Disconnect Switch, QMW |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 60 |