MINIATURE CIRCUIT

Item #: 457669

Cat #: QOB2501042

UPC: 606486144926

to view pricing and more.

Overview

SQD QOB2501042 MINIATURE CIRCUIT
Also known as: 606486144926, QOB2501042

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On