Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 18", Gray

Item #: 457720

Cat #: 6618-GRT

UPC: 782051141832

to view pricing and more.
Documents & Guides
Wiring Trough, Screw Cover, Size/Dims: 6.00 x 6.00 x 18.00, Material/Finish: Galvanized/Gray

Overview

Wiring Trough, Screw Cover, Size/Dims: 6.00 x 6.00 x 18.00, Material/Finish: Galvanized/Gray

Eaton's B-Line series wiring troughs are design to help protect and house runs of control and power cables and wires.

Also known as: 782051141832, 6618-GRT, Pull Can

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in
IP/NEMA Rating: NEMA 3R