This product may not be available in all locations.
Fuse carrier, TeSys DF, 2P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator
Item #:
457760
Cat #:
DF102V
UPC:
785901596752
Sign In or Register to view pricing and more.
Documents & Guides
Fuse carrier, TeSys DF, 2P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator
Overview
Fuse carrier, TeSys DF, 2P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator
TeSys DF modular fuse carrier, 2 poles (2P), for protection of control circuits up to 32A/690V. To be used with 10x38mm fuse links up to 32A and short circuit current up to 120kA@400V. It provides blown fuse indication by LED. Compact (35mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw clamp terminals, padlockable without accessory. Fuse links (10x38mm aM, gG type) and add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 6 units. Multi standards certified (IEC, UL recognized, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901596752, DF102V
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)