TYPE 12 SGL-DOOR ENC, 12X24X6

Item #: 457809

Cat #: 12246-12

UPC: 782051406764

to view pricing and more.
Eaton B-Line series wall mounted panel enclosure, 12" height, 6" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 12" height, 6" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051406764, 12246-12

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall