Junction Box, NEMA 4, Continuous Hinge, 36" x 30" x 10" ***Discontinued, See Sub***

Item #: 45785

Cat #: A36H30CLP

UPC: 783510245603

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge with Clamps, 36 x 30 x 10 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 36 x 30 x 10 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

The Type 4 rating and polyester powder coating make these enclosures ideal for outdoor environments or food processing applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. Featuring a continuous hinge with clamps, the enclosures are supported by floor stands that provide additional height and access for cleaning under the enclosure. Equipment can be mounted on either panels or racks.

Also known as: 783510245603, A36H30CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Depth: 10 in
Mounting: Surface
Material: Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Material: Steel
Width: 30 in
Mounting: Surface
Height: 36 in