Copper Patch Cord, Cat 6A, Red S/FTP Cab

Item #: 457902

Cat #: STP6X3RD

UPC: 074983012046

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 3 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 3 ft.
Also known as: 074983012046, STP6X3RD

Specifications

Color: Red
Length: 3 ft
Material: Copper
Color: Red
Material: Copper
Length: 3 ft