CEILING 52W COOL W/ PRISMATIC LEN

Item #: 457953

Cat #: GLED52

UPC: 019813038735

to view pricing and more.
Documents & Guides
CEILING 52W COOL LED WITH PRISMATIC LENS BRONZE

Overview

CEILING 52W COOL LED WITH PRISMATIC LENS BRONZE
Also known as: 019813038735, GLED52

Specifications

Wattage: 52
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 52
Color: Bronze
Type: Ceiling
Light Technology: LED