G52 12K 230V 1P 316SS COR LVL1

Item #: 457986

Cat #: G521226G102

UPC: 783510211653

to view pricing and more.
SpectraCool Indoor/Outdoor, 52.69x17.12x11.66, SS Type 304

Overview

SpectraCool Indoor/Outdoor, 52.69x17.12x11.66, SS Type 304

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1 - protective coatings on all exposed copper tubing and solder joints, condenser coil and thermostat. Level 2 - all protective coatings in Level 1 plus a coated evaporator coil. Foam wrap added over protective coatings on thermostat.

Also known as: 783510211653, G521226G102

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 316L
Width: 17.120 in
Depth: 11.660 in