14/4 Type SEOOW Cord, Black, Rated 105 Deg Celsius, 1000'

Item #: 457987
Cat #: SEOOW144BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14/4 600V SEOOW Cord with Black Jacket 105°C, 1000 Foot Reel

Overview

14/4 600V SEOOW Cord with Black Jacket 105°C, 1000 Foot Reel
Southwire Type SEOOW Flexible Cords are permitted for indoor and outdoor temporary power uses, portable industrial machinery and compressors, food processing and washdown facilities. Type SEOOW Cords are suitable for use in temperatures between -60°C to maximum 105°C.
Also known as: SEOOW144BLK1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 14
Conductors: 4
Length: 1000 ft
Gauge: 14
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)