Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Alu

Item #: 45800

Cat #: FD2SA

UPC: 782274745091

to view pricing and more.
Documents & Guides
Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Aluminum, Natural

Overview

Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Aluminum, Natural

Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 782274745091, FD2SA

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 1
Gangs: 1
Number of Hubs: 1
Material: Aluminum